Motion
2101022945
V-belt Pulley - 8 Groove, 9.5670 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567575
MFR #2101022945
Price$907.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8 Groove, 9.5670 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567575
MFR #2101022945

Mfr description
SPB236X8-3535 SPB V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.26/each

Specifications

Dimensions

  • Outside Diameter  
    9.5670 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)