Motion
2101022961
V-belt Pulley - 5 Groove, 10.7090 in O.D., TB Bushed, 3525 Series Bushing, Cast Iron Material
MI ITEM #06567580
MFR #2101022961
Price$1,368.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 10.7090 in O.D., TB Bushed, 3525 Series Bushing, Cast Iron Material
MI ITEM #06567580
MFR #2101022961

Mfr description
SPB265X5-3525 SPB V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,368.93/each

Specifications

Dimensions

  • Outside Diameter  
    10.7090 in

Details

  • Bushing Series
    3525
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)