Motion
2101023025
V-belt Pulley - 8 Groove, 17.9920 in O.D., TB Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #06567612
MFR #2101023025
Price$2,367.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8 Groove, 17.9920 in O.D., TB Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #06567612
MFR #2101023025

Mfr description
SPB450X8-4040 SPB V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,367.85/each

Specifications

Dimensions

  • Outside Diameter  
    17.9920 in

Details

  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)