Motion
2101023032
V-belt Pulley - 6 Groove, 19.9610 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567615
MFR #2101023032
Price$1,774.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 6 Groove, 19.9610 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567615
MFR #2101023032

Mfr description
SPB500X6-4040 SPB V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,774.39/each

Specifications

Dimensions

  • Outside Diameter  
    19.9610 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)