Motion
2101023108
V-belt Pulley - 5 Groove, 9.1970 in O.D., TB Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #06567629
MFR #2101023108
Price$1,158.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 9.1970 in O.D., TB Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #06567629
MFR #2101023108

Mfr description
SPC224X5-3535 SPC V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.50/each

Specifications

Dimensions

  • Outside Diameter  
    9.1970 in

Details

  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)