Motion
2101023281
4 Groove, Taper Lock Bushed, Cast Iron Material
Mi Item #06567670
MFR #2101023281
Price$119.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Groove, Taper Lock Bushed, Cast Iron Material
Mi Item #06567670
MFR #2101023281

Mfr description
SPZ100X4-1610 SPZ V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.89/each

Specifications

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)