Motion
2101023284
V-belt Pulley - 1 Groove, 4.3310 in O.D., TB Bushed, Cast Iron Material
MI ITEM #06567672
MFR #2101023284
Price$86.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 4.3310 in O.D., TB Bushed, Cast Iron Material
MI ITEM #06567672
MFR #2101023284

Mfr description
SPZ106X1-1610 SPZ V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.48/each

Specifications

Dimensions

  • Outside Diameter  
    4.3310 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)