Motion
2101023293
V-belt Pulley - 4 Groove, 4.5670 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567676
MFR #2101023293
Price$172.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4 Groove, 4.5670 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567676
MFR #2101023293

Mfr description
SPZ112X4-2012 SPZ V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.96/each

Specifications

Dimensions

  • Outside Diameter  
    4.5670 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)