Motion
2101023297
1 Groove, Taper Lock Bushed, Cast Iron Material
MI ITEM #06567677
MFR #2101023297
Your Price$72.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Groove, Taper Lock Bushed, Cast Iron Material
MI ITEM #06567677
MFR #2101023297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.88/each(List $91.10)

Overview

Mfr description
SPZ118X1-1610 SPZ V-BELT SHEAVE

Specifications

  • Number Of Grooves
  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought