Motion
2101023408
V-belt Pulley - 3 Groove, 15.9060 in O.D., TB Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #06567705
MFR #2101023408
Price$437.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3 Groove, 15.9060 in O.D., TB Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #06567705
MFR #2101023408

Mfr description
SPZ400X3-2517 SPZ V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.77/each

Specifications

Dimensions

  • Outside Diameter  
    15.9060 in

Details

  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)