Motion
SR2-FC-200R3NE

PT INTERNATIONAL CORP
SR2-FC-200R3NE

Piloted Flange Mount Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #06567722
MFR #SR2-FC-200R3NE
Price$734.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-FC-200R3NE

Piloted Flange Mount Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #06567722
MFR #SR2-FC-200R3NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$734.75/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8000 in
  • Bolt Circle Diameter  
    5.3750 in
  • Bore Diameter  
    2 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067531898
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067531898

Overview

Mfr description
SR2-FC-200R3NE SR2 FC, 2", NE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought