Motion
SSER204-12
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
MI ITEM #06567732
MFR #SSER204-12
Price$141.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 1.8500 in OD, Set Screw Locking
MI ITEM #06567732
MFR #SSER204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8500 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067526140

Overview

Mfr description
SSER204-12 STAINLESS STEEL ER BRG-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought