Motion
SSER205-16
1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #06567733
MFR #SSER205-16
Price$156.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #06567733
MFR #SSER205-16

Mfr description
SSER205-16 STAINLESS STEEL ER BRG-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)