Motion
SSER210-31
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, Set Screw Locking
MI ITEM #06567735
MFR #SSER210-31
Price$391.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, Set Screw Locking
MI ITEM #06567735
MFR #SSER210-31

Mfr description
SSER210-31 STAINLESS STEEL ER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.5430 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067526160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)