Motion
SUC201-8
Ball Insert Bearing - 0.5000 in Bore Diam., 28.40 mm OD, 31 mm Width, Set Screw Locking
Mi Item #06567745
MFR #SUC201-8
Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.5000 in Bore Diam., 28.40 mm OD, 31 mm Width, Set Screw Locking
Mi Item #06567745
MFR #SUC201-8

Mfr description
SUC201-8 STAINLESS STEEL INSERT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    28.40 mm
  • Overall Width
    31 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)