Motion
SUC206-20
Ball Insert Bearing - 1.2500 in Bore Diam., 39.90 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #06567750
MFR #SUC206-20
Price$147.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.2500 in Bore Diam., 39.90 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #06567750
MFR #SUC206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    39.90 mm
  • Overall Width
    1.5000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513563

Overview

Mfr description
SUC206-20 STAINLESS STEEL INSERT 1-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought