Motion
SUC209-28
Ball Insert Bearing - 1.6875 in Bore Diam., 3.3465 in OD, 1.9375 in Width, Set Screw Locking
Mi Item #06567754
MFR #SUC209-28
Price$249.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.6875 in Bore Diam., 3.3465 in OD, 1.9375 in Width, Set Screw Locking
Mi Item #06567754
MFR #SUC209-28

Mfr description
SUC209-28 STAINLESS STEEL INSERT 1-3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9375 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)