1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SUC210-50MM
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD, 2.0313 in Width, Set Screw Locking
MI ITEM #
06567756
MFR #
SUC210-50MM
Your Price
$312.64
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP SUC210-50MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SUC210-50MM
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD, 2.0313 in Width, Set Screw Locking
MI ITEM #
06567756
MFR #
SUC210-50MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$312.64
/each
(List
$390.80
)
Qty
Add to Cart
Overview
Mfr description
SUC210-50MM STAINLESS STEEL INSERT-50MM
Specifications
Bore Diameter
50 mm
Outside Diameter
90 mm
Overall Width
2.0313 in
Locking Device
Set Screw
UPC_NO
80067513574
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data