Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Manufacturer Upc Number80067521121
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCSF
- Type Of BearingBall
- UPC_NO80067521121
Overview
Mfr description
SUCSF212-39 STNL STL 4-BOLT FLG BRG