Motion
SUCSFCS210-50MM

PT INTERNATIONAL CORP
SUCSFCS210-50MM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange
MI ITEM #06567779
MFR #SUCSFCS210-50MM
Price$767.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCSFCS210-50MM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange
MI ITEM #06567779
MFR #SUCSFCS210-50MM

Mfr description
SUCSFCS210-50MM STNL STL 4-BLT PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.86/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bore Type
    Straight
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067518877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)