Motion
SUCSFL206-20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange
MI ITEM #06567780
MFR #SUCSFL206-20
Price$259.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange
MI ITEM #06567780
MFR #SUCSFL206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067513609
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067513609

Overview

Mfr description
SUCSFL206-20 STNL STL 2-BOLT FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought