Motion
SUCST208-24
Take-Up Roller Bearing Unit - Ball Bearing, 1-1/2 in Bore, Cast Iron
Mi Item #06567806
MFR #SUCST208-24
Price$486.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Roller Bearing Unit - Ball Bearing, 1-1/2 in Bore, Cast Iron
Mi Item #06567806
MFR #SUCST208-24

Mfr description
SUCST208-24 STNL STL TAKE-UP BRG 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.36/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Weight
    2.5 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067513654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)