Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Manufacturer Upc Number80067513576
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCTF
- Type Of BearingBall
- UPC_NO80067513576
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)