Overview
Mfr description
SUCTFB207-22 THERMOPLA FLG BRKT BRG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067513673
- UPC_NO80067513673
- Mounting Type3-Bolt Bracket
- Type Of BearingBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data