Motion
SUCTTB205-25MM

PT INTERNATIONAL CORP
SUCTTB205-25MM

Tapped Base Pillow Block Unit - Tapped Base, 25 mm Bore
MI ITEM #06567839
MFR #SUCTTB205-25MM
Your Price$151.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCTTB205-25MM

Tapped Base Pillow Block Unit - Tapped Base, 25 mm Bore
MI ITEM #06567839
MFR #SUCTTB205-25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.04/each(List $188.80)

Overview

Mfr description
SUCTTB205-25MM (TPA)THERMO TAP BASE

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    25 mm
  • UPC_NO
    80067518918
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought