Motion
SUCTTB207-35MM

PT INTERNATIONAL CORP
SUCTTB207-35MM

Tapped Base Pillow Block Unit - Tapped Base, 35 mm Bore
MI ITEM #06567841
MFR #SUCTTB207-35MM
Price$279.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCTTB207-35MM

Tapped Base Pillow Block Unit - Tapped Base, 35 mm Bore
MI ITEM #06567841
MFR #SUCTTB207-35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.90/each

Specifications

Dimensions

  • Bore Diameter
    35 mm

Details

  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067518925

Overview

Mfr description
SUCTTB207-35MM (TPA)THERMO TAP BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought