Motion
SWG205-25AMM
Tapped Base Pillow Block Unit - Tapped Base, 25 mm Bore
MI ITEM #06567883
MFR #SWG205-25AMM
Your Price$50.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 25 mm Bore
MI ITEM #06567883
MFR #SWG205-25AMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.16/each(List $62.70)

Overview

Mfr description
SWG205-25AMM TAPPED BASE PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    25 mm
  • UPC_NO
    80067514032
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text