Motion
SWG211-55AMM
Tapped Base Pillow Block Unit - Tapped Base, 55 mm Bore
MI ITEM #06567893
MFR #SWG211-55AMM
List Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 55 mm Bore
MI ITEM #06567893
MFR #SWG211-55AMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.56/each for your price

Overview

Mfr description
SWG211-55AMM TAPPED BASE PIL BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    55 mm
  • UPC_NO
    80067514171
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text