Motion
TB204-12U
Tapped Base Pillow Block Unit - Tapped Base, 3/4 in Bore
MI ITEM #06567898
MFR #TB204-12U
Your Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 3/4 in Bore
MI ITEM #06567898
MFR #TB204-12U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.09/each(List $48.86)

Overview

Mfr description
TB204-12U TAP BASE PIL BLK BRG-3/4

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    3/4 in
  • UPC_NO
    80067514672
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought