Motion
TB206-30UMM
Tapped Base Pillow Block Unit - Tapped Base, 30 mm Bore
MI ITEM #06567903
MFR #TB206-30UMM
List Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 30 mm Bore
MI ITEM #06567903
MFR #TB206-30UMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.97/each for your price

Overview

Mfr description
TB206-30UMM TAP BASE PIL BLK BRG-30MM

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    30 mm
  • UPC_NO
    80067514704
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text