Motion
TB210-50UMM
Tapped Base Pillow Block Unit - Tapped Base, 50 mm Bore
MI ITEM #06567909
MFR #TB210-50UMM
Your Price$111.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 50 mm Bore
MI ITEM #06567909
MFR #TB210-50UMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.42/each(List $139.28)

Overview

Mfr description
TB210-50UMM TAP BASE PIL BLK BRG-50MM

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    50 mm
  • UPC_NO
    80067514762
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text