Specifications
Dimensions
- Bore Diameter0.6250 in
- Outside Diameter1.1250 in
- Overall Width31 mm
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)