Specifications
Dimensions
- Bore Diameter1.3750 in
- Outside Diameter2.8350 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067515269
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)