Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter3.9375 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067515307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)