Motion
UC214-44
Ball Insert Bearing - 2.7500 in Bore Diam., 4.9210 in OD, Set Screw Locking
Mi Item #06568024
MFR #UC214-44
Price$231.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 2.7500 in Bore Diam., 4.9210 in OD, Set Screw Locking
Mi Item #06568024
MFR #UC214-44

Mfr description
UC214-44 SET SCREW BRG-2-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    4.9210 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)