Motion
UC214-70MM
Ball Insert Bearing - 70 mm Bore Diam., 125 mm OD, Set Screw Locking
MI ITEM #06568025
MFR #UC214-70MM
Price$199.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 70 mm Bore Diam., 125 mm OD, Set Screw Locking
MI ITEM #06568025
MFR #UC214-70MM

Mfr description
UC214-70MM SET SCREW BRG-70MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.09/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)