Motion
UC215-48
Ball Insert Bearing - 3.0000 in Bore Diam., 5.1180 in OD, Set Screw Locking
Mi Item #06568029
MFR #UC215-48
Price$218.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3.0000 in Bore Diam., 5.1180 in OD, Set Screw Locking
Mi Item #06568029
MFR #UC215-48

Mfr description
UC215-48 SET SCREW BRG-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.10/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    5.1180 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)