Motion
UC215-75MM
Ball Insert Bearing - 75 mm Bore Diam., 130 mm OD, Set Screw Locking
MI ITEM #06568030
MFR #UC215-75MM
Price$285.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 75 mm Bore Diam., 130 mm OD, Set Screw Locking
MI ITEM #06568030
MFR #UC215-75MM

Mfr description
UC215-75MM SET SCREW BRG-75MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.83/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)