Motion
UC216-50
Ball Insert Bearing - 3.1250 in Bore Diam., 5.5120 in OD, Set Screw Locking
Mi Item #06568032
MFR #UC216-50
Price$387.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3.1250 in Bore Diam., 5.5120 in OD, Set Screw Locking
Mi Item #06568032
MFR #UC216-50

Mfr description
UC216-50 SET SCREW BRG-3-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.49/each

Specifications

Dimensions

  • Bore Diameter  
    3.1250 in
  • Outside Diameter  
    5.5120 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)