Motion
UCF212-36 4-BOLT FLANGE BEARING-2-1/4

PT INTERNATIONAL CORP
UCF212-36 4-BOLT FLANGE BEARING-2-1/4

Flange Mount Ball Bearing Unit - 2-1/8 in Bore
Mi Item #06568063
MFR #UCF212-36 4-BOLT FLANGE BEARING-2-1/4
Price$158.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCF212-36 4-BOLT FLANGE BEARING-2-1/4

Flange Mount Ball Bearing Unit - 2-1/8 in Bore
Mi Item #06568063
MFR #UCF212-36 4-BOLT FLANGE BEARING-2-1/4

Mfr description
UCF212-36 4-BOLT FLANGE BEARING-2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.95/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)