Motion
UCF306-19
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange
MI ITEM #06568076
MFR #UCF306-19
Price$153.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange
MI ITEM #06568076
MFR #UCF306-19

Mfr description
UCF306-19 4-BLT HEAVY DTY FLG BRG-1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067528558
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067528558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)