Specifications
Dimensions
- Bore Diameter3-1/2 in
Details
- Manufacturer Catalog Number2101027907
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO80067515664
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)