Motion
UCFC215-75MM
Flange-Mount Housing - 2-11/16 in Bore
MI ITEM #06568099
MFR #UCFC215-75MM
Price$442.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 2-11/16 in Bore
MI ITEM #06568099
MFR #UCFC215-75MM

Mfr description
UCFC215-75MM 4-BOLT FLANGE BEARING-75MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.94/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in

Details

  • Manufacturer Catalog Number
    2101027981
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)