Motion
UCFL209-45MM 2-BOLT FLANGE BEARING-45MM

PT INTERNATIONAL CORP
UCFL209-45MM 2-BOLT FLANGE BEARING-45MM

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
Mi Item #06568119
MFR #UCFL209-45MM 2-BOLT FLANGE BEARING-45MM
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFL209-45MM 2-BOLT FLANGE BEARING-45MM

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
Mi Item #06568119
MFR #UCFL209-45MM 2-BOLT FLANGE BEARING-45MM

Mfr description
UCFL209-45MM 2-BOLT FLANGE BEARING-45MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)