Motion
UCFL211-35 2 BOLT FLANGE BEARING

PT INTERNATIONAL CORP
UCFL211-35 2 BOLT FLANGE BEARING

Flange Mount Ball Bearing Unit - 1-15/16 in Bore
Mi Item #06568125
MFR #UCFL211-35 2 BOLT FLANGE BEARING
Price$116.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFL211-35 2 BOLT FLANGE BEARING

Flange Mount Ball Bearing Unit - 1-15/16 in Bore
Mi Item #06568125
MFR #UCFL211-35 2 BOLT FLANGE BEARING

Mfr description
UCFL211-35 2-BOLT FLANGE BEARING-2-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)