Motion
UCFL312-60MM
Flange-Mount Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange
MI ITEM #06568131
MFR #UCFL312-60MM
Price$562.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange
MI ITEM #06568131
MFR #UCFL312-60MM

Mfr description
UCFL312-60MM 2-BOLT HVY DTY FLG BRG-60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067515863
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067515863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)