Motion
UCFLX06-30MM
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount
MI ITEM #06568132
MFR #UCFLX06-30MM
List Price$85.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount
MI ITEM #06568132
MFR #UCFLX06-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.14/each for your price

Overview

Mfr description
UCFLX06-30MM MED DUTY 2 BOLT FLG 30MM

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067518710
  • UPC_NO
    80067518710
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought