Motion
UCFLX10-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange
MI ITEM #06568133
MFR #UCFLX10-32
Price$149.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange
MI ITEM #06568133
MFR #UCFLX10-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.20/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067518722
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067518722

Overview

Mfr description
UCFLX10-32 MED DUTY 2 BOLT FLG 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought