Motion
UCFT208-40MM
Flange-Mount Housing - 1-1/2 in Bore
MI ITEM #06568148
MFR #UCFT208-40MM
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 1-1/2 in Bore
MI ITEM #06568148
MFR #UCFT208-40MM

Mfr description
UCFT208-40MM 2-BOLT FLANGE BEARING-40MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Manufacturer Catalog Number
    2101028284
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)