Overview
Mfr description
UCFX06-19 4-BOLT MED DUTY FLG BRG-1-3/16
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067518501
- UPC_NO80067518501
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data